Shop TZUMI
Create Account
7549 Ion Ultraviolet Pro Sanitizer Wand - White
- Mfr # 7549
- Zoro # G504030296
product price:Â
$
42.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7549
- Zoro #
- G504030296
- UPC #
- 841351175494
- Country of Origin
- China
Description
The Ion Uv Sanitizer Kills Germs and Bacteria Carrying Pathogens on Your Phone and Devices Without The Hassle of Cleaning Wipes. Its Laboratory Proven to Kill 99.9 Percent of Germs and Bacteria Carrying Pathogens in Less Than One Minute.
Features- Sanitizing And Aromatherapy Functions Sanitizes And Leaves A Pleasant Odor
- Allows you to Use it from Any USB Power Source
- Sanitizes Doorknobs, Bathroom Surfaces and Other Household Items Quickly and Easily Without Chemicals Or Irritants
- 1200Mah Battery Power Provides 2-3 Hours of Working Time
- Includes An Internal Mechanism That Turns the Wand Off When the Uv Light Radiates Upwards to Avoid Causing Injury to the Eyes
- Color: White
- Model Compatibility: All Cell Phones
- Charging Method: Wireless
- Cord Style: Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.