Shop U-ACE, INC
Create Account
U Ace M1BC0161309 3D Maxpider Cargo Custom Fit All-Weather Kagu Black Floor Mat for 2013-2016 Buick
- Mfr # M1BC0161309
- Zoro # G103746901
product price:Â
$
271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1BC0161309
- Zoro #
- G103746901
- UPC #
- 842132051617
- Country of Origin
- China
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Buick ENCORE 2013-2016
- Type: Kagu
- Custom Fit: Cargo Liner Stowable
- Color: Black
- Dimension: 24 H x 3 W x 46 L in.
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.