This item is Discontinued.

This item is Discontinued.
Boards, Dry Erase, 9", 12", White (Discontinued)
Mfr #
4863U00-01
Zoro #
G205674638
UPC # 843463148632
Country of Origin China
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4863U00-01
- Zoro #
- G205674638
- UPC #
- 843463148632
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 9"
- Dry Erase Width
- 12"
- Height
- 9"
- Board Width
- 12"
Details
- Item
- Boards
- Board Color
- White
- Dry Erase Surface Type
- Dry Erase
- For Use
- Dry Erase Markers
- Material
- Melamine
- Board Material
- Melamine
- Board Style
- Dry-Erase
- Weight
- 1 lbs
Description
An essential teaching tools for every teacher or parent. Provide children with what they need to practice printing block letters or writing cursive as well as to complete math problems, draw pictures and express their creativity. Reusable, dry-erase surface is ideal for both work and play, whether your children are at home, at school or on the go. In the classroom, it's perfect for situations where teachers may wish to ask students to solve problems individually and hold up their answers, high, to share with the teacher and the classroom, once the task is complete. High-quality surface is ghost- and fade-resistant to ensure longevity, no matter how frequently the board may be used. Double-sided format is ruled for handwriting-practice on the front and unruled for math, art and more on the reverse. Rounded corners help ensure safe use by children of all ages. Although all dry erase markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience (markers and erasers are sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.