Shop U-MARK
Create Account
UMARK10207FL 100P Fine Line Paint Marker; Orange
- Mfr # UMARK10207FL
- Zoro # G104157140
product price:
$
46.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UMARK10207FL
- Zoro #
- G104157140
- UPC #
- 819472010208
- Country of Origin
- China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- High Performance industrial paint is dispensed through a precision valve to ensure smooth paint flow
- Heavy duty aluminum barrel and air-tight cap withstand industrial use
- Oil-based paint has exceptional outdoor durability and UV resistance, and adheres to rusty and oily metals
- Color: Orange
- Marking Temperature Range: -50° to 150° F
- Dimensions: 144 x 14 mm
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.