UMARK10703 A20 Paint Marker with Reversible Tip; Green - 12 per Box

  • Mfr # UMARK10703
  • Zoro # G904157265
product price: 
$
40.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UMARK10703
Zoro #
G904157265
UPC #
858229001328
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • 30% more paint for large marking jobs
  • Reversible bullet / chisel tip provides more marking options
  • Anti-roll cap with clip is easy to remove and replace
  • 12 per Box
Specifications
  • Color: Green
  • Marking Temperature Range: -50° to 150° F
  • Dimensions: 142 x 16 mm
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews