This item is Discontinued.

This item is Discontinued.
U-View Uv413075 Uv-Battery Phazer Light (Discontinued)
Mfr #
UV413075
Zoro #
G803916789
UPC # 628604004028
Country of Origin China
Category Handheld Flashlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV413075
- Zoro #
- G803916789
- UPC #
- 628604004028
- Country of Origin
- China
Description
Most knife injuries occur because of a poor grip on the knife. Kershaw‘s Blur solves the problem with a unique handle that features advanced materials to ensure a safe, secure grip every time-even under extreme conditions. The Blur also features incredible, multi-tasking performance, the highest quality materials, and the kind of good looks knife users will be proud to own. For smooth, one-handed opening, all Blurs are SpeedSafe® equipped. The Blur‘s 6061-T6 aluminum handle not only precisely fits the user‘s hand for a comfortable, secure fit, but Kershaw also CNC-machines each handle to accept textured Trac-Tec inserts for a secure grip.
Specifications- Steel: Sandvik 14C28N stainless steel.
- Handle: 6061-T6 anodized aluminum with Trac-Tec inserts.
- Blade Length: 3 3/8 in. (8.6 cm).
- Closed Length: 4 1/2 in. (11.3 cm).
- Overall Length: 7 7/8 in. (20 cm).
- Weight: 4.2 oz.
- SpeedSafe® Assisted Opening.
- Coating.
- Serrated.
- Thumb Stud.
- Pocket Clip.