This item is Discontinued.

U-View Ultraviolet Systems UVIEW UVU560500 Leak Check Test Fluid UVU560500

This item is Discontinued.

U-View Ultraviolet Systems

UVIEW UVU560500 Leak Check Test Fluid (Discontinued)

Mfr # UVU560500
Zoro # G804135394
UPC # 628604002482
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UVU560500
Zoro #
G804135394
UPC #
628604002482
Country of Origin
China

Description

  • Positive proof that a leak is present when the tester fluid changes color.
  • Gasoline engine: Tester fluid changes from blue to yellow.
  • Diesel engine: Tester fuild changes from blue to green.
  • Combustion Leak Check Test Fluid - 16 oz.
  • Bottle.
  • Dimension: 2" H x 8" D x 2" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews