This item is Discontinued.

Ubc UBC JB70-2 Jockey Box-Picnic Cooler - 2 Kegs JB70-2

This item is Discontinued.

Ubc

UBC JB70-2 Jockey Box-Picnic Cooler - 2 Kegs (Discontinued)

Mfr # JB70-2
Zoro # G603881416
Country of Origin China
Category Refrigerators
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JB70-2
Zoro #
G603881416
UPC #
-
Country of Origin
China

Description

  • Square coils for a better fit in the cooler (to utilize the space better).
  • Space between tubes allows ice-cold water to chill beer faster.
  • Coils stand on legs to allow ice-cold water to chill beer from underneath.
  • Holds up to 4 beer kegs.
  • Kegs: 2.
  • Coil: 5/16".
  • Coil Length: 2 x 70ft..
  • Color: Blue/Red.
  • Cooler Size: 48Qt.
  • Keg Tapping Equipment: Sold Seperately.
  • Height: 10 5/8.
  • Width: 20 3/16.
  • Depth: 9 3/4.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.