Shop UEI TEST INSTRUMENTS

NIST Certified Combustible Gas Leak Detector, 9V Battery

  • Mfr # CD100A-N

  • Zoro # G4444968


product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Height
8 in
Standards
EN500082-1, IEC 61010
Battery
9V
Manufacturers Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD100A-N
Zoro #
G4444968
UPC #
053533507966
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
4 in
Overall Height
8 in
Manufacturers Warranty Length
1 yr
Height
8 in
Width
4 in
Depth
18 in
Battery Size
9V
Probe Length
18 in
Overall Depth
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Combustible Gas Detector
Standards
EN500082-1, IEC 61010
Battery
9V
Accuracy
50 ppm Methane
Includes
Battery
Indicator
Audible, Visual
Detects
Acetone, Acetylene, Alcohol, Ammonia, Butane, Combustible Refrigerants, Gasoline, Hydrogen Sulfide, Methane, Naphtha, Natural Gas, Propane, Smoke, Solvents, Steam, Thinners, Volatile Jet Fuel
Calibration Certificate Included
Yes, NIST
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Alkaline
Gases Detected
Acetone, Acetylene, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Lacquer Thinner Methane, Methane, Naphtha, Natural Gas, Paint Thinners, Propane, Refrigerants, Smoke, Solvents, Steam, Toluene, Jet Fuel
PPM Detection Range
50 ppm
Battery Run Time
5 hr
Alert Type
Sound, Light
Battery Voltage
9V
Number of Batteries Required
1
Batteries Included
Yes
PPM Accuracy
50 ppm (Methane)
Calibration Certificate Type
NIST
Auto Power Off
Yes
Maximum Operating Temperature
122 Degrees F

Description

Combustible Gas Detector, Calibration Certificate Type NIST, Gases Detected Acetone, Acetylene, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Lacquer Thinner Methane, Methane, Naphtha, Natural Gas, Paint Thinners, Propane, Refrigerants, Smoke, Solvents, Steam, Toluene, Jet Fuel, Includes Battery, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 50 ppm (Methane), PPM Detection Range 50 ppm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.