Shop UEI TEST INSTRUMENTS
Create Account
Personal Carbon Monoxide Monitor
- Mfr # UEICLIP
- Zoro # G024448663
product price:Â
$
99.95
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
- UEICLIP
- Zoro #
- G024448663
- UPC #
- 053533510065
- Country of Origin
- China
Description
The UEiCLiP is an every day carbon monoxide monitor that allows users to work with confidence knowing CO levels are safe. The included lanyard allows the monitor to be worn around the neck or the built-in belt clip allows it to attach to a uniform or tool bag. This makes it an ideal solution when performing maintenance on combustion equipment in confined work spaces.UEiCLiP has a CO reading range of 1-300ppm. It has up to a 2-year battery life and features audible and visual alerts with an alarm triggered by readings greater than 20ppm and provides indication lights for operating status and low battery.Blue LED (Heartbeat) - Blinks approximately every 60 seconds to indicate the device is active.Red LED - Activates with an audible alert when CO is detected and stops once exposure ends. >/=50 ppm CO: Response in approximately 43 seconds >/=25 ppm CO: Response in approximately 76 seconds. Yellow LED - Indicates end-of-life of unit when sensor expires.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.