Shop UFLEX USA
Create Account
702755019374 10 Ft. Rotech Steering Pack Includes Cable Bezel Helm
- Mfr # PV1794440
- Zoro # G624199538
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV1794440
- Zoro #
- G624199538
- UPC #
- -
- Country of Origin
- China
Description
Features Fast connect, simple installation. All stainless steel cable output ends. Corrosion resistant materials. Particulary suitable where clearance is limited. Standard 0.75 in. tapered shaft. Lock-to-lock steering wheel turns - 3,8. Stroke - 9 in.. Maximum allowable steering wheel diameter - 16 in.. Minimum steering cable bend radius - 7.9 in.. Minimal feedback. Compact for mounting. T71FC steering system is not to be used on boats quipped with engines that exceed the maximum horsepower rating of the boat. For boats faster than 50 mph the twin cable steering system T72FC is recommended. Exceeds EN 28848 safety standards. Exceeds ABYC P17 safety standards. Rotech - X10. T71FC - helm. X34 - 90 degrees bezel. M66 - 10 ft. steering cable. Item Weight - 11.70 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.