M86X14 14 ft. Rack Replacement Steering Cable Assembly
- Mfr # 3006.0226
- Zoro # G624191877
product price:Â
$
205.99
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
- 3006.0226
- Zoro #
- G624191877
- UPC #
- -
- Country of Origin
- China
Description
The M86 Universal Rack Steering Cable is the one and only cable that directly replaces Uflex, Teleflex SC124 "The Rack" and Morse Command 200 steering cables with no adapters. This cable features solid stainless steel engine output fittings for enhanced longevity and durability. The armor wrapped stainless steel core delivers the ultimate in efficiency with minimal lost motion. Specifications Size: 14'. Dimension: 3 in H x 17 in W x 28 in L. Weight: 15 lbs.