Shop UFLEX USA
Create Account
Uflex MasterDrive Single Station Retrofit Kit MD40-FM Includes Helm, Interface, MasterDrive, Power U
- Mfr # MD40FM
- Zoro # G323512126
product price:Â
$
3,816.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD40FM
- Zoro #
- G323512126
- UPC #
- 702755040163
- Country of Origin
- United States
Description
MasterDrive Single Station Retrofit Kit MD40-FM Includes Helm, Interface, MasterDrive, Power Unit Features: Eliminates torque at the steering wheel Three different selectable levels of power give the boater the desired feeling on the wheel (PATENTED) Automatically reverts to manual mode in case of power loss High efficiency, low AMP draw The system is always running permits immediate control in any sea conditions Equipped with a safety switch ON/OFF (SMART BUTTON) Can be used on dual-station installations Suitable for use with an autopilot Low noise Voltage: 12VDC CE marked in conformity with ABYC P21, ISO 10592 safety standards Ignition protected (SAE J-1171 and UNI EN 28846) What's In The Box? System Components 1 single packaged KIT MD40FM Dual Cylinder containing: 1 UH40-F Front Mount Master Helm 1 UPMD Power Unit, 15ft (4,5 m) wiring harness included 1 UCMD User Interface This is a standard Inboard kit that does not include Cylinders, Hose Kits, or Steering wheels. Please indicate what Cylinder model is needed. You will also need to order Hose Kits (Not Included) and a Steering Wheel if required. Optional Second Station Kit Not included with the above-listed MD Kit: 1 KIT MD2: for dual station Flexible hydraulic hoses 1 Tilt mechanism X66-40613 M suitable for Tilt Mount Helm. Tilt range of 48 Degrees and five locking positions. 1 Dual cylinder application Tie Bar: See Selection (Outboard Application Only) 1 Steering Wheel: See Selection 1 Instruction manual Note: The MasterDrive helms (both the UH Master and the UHD slave for a dual station), the UPMD Power Unit and the UCMD User Interface are the same products shown on the outboard MasterDrive system. This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.