Shop UFLEX USA
Create Account
Uflex TM87 15ft Rack & Pinion Steering Cable
- Mfr # TM87OX15
- Zoro # G723512504
product price:Â
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TM87OX15
- Zoro #
- G723512504
- UPC #
- 702755057642
- Country of Origin
- United States
Description
TM87 15ft Rack & Pinion Steering System Features: High-Efficiency Rack & Pinion Steering System Compatible with SSC134, SSC135, and SSC154 competing cables and SH91610p helm Kit Includes: G87 Front Mount Helm TM87XLL High-Efficiency Cable X34 Mounting Bezel Performance Components: All stainless steel cable output ends Made of corrosion-resistant materials Standard 3/4in tapered shaft 3.7in cable stroke 3.3 turns lock-to-lock 7.9in cable bend radius TM87 Steering Systems are not to be used on boats equipped with engines that exceed the maximum horsepower rating of the boat. Optional Steering Wheel. Exceeds ISO 8848 safety standards. Exceeds ABYC P17 safety standards. Universal replacement steering cable for standard and non-feedback Rack & Pinion Steering Systems. No need to drill holes: X34 bezel fits the same bolt pattern as your existing helm. Use your existing steering wheel: 3/4in tapered shaft fits most steering wheels up to 16in (406mm) diameter Fast, simple, easy cable installation: Universal replacement for standard, ZTF, and no feedback rotary helms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.