This item is Discontinued.

Ugears UGears UTG0015 Tanker; Fire Ladder & Chassis Additions for Truck UGM-11 UTG0015

This item is Discontinued.

Ugears

UGears UTG0015 Tanker; Fire Ladder & Chassis Additions for Truck UGM-11 (Discontinued)

Mfr # UTG0015
Zoro # G203939807
UPC # 4820184120280
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTG0015
Zoro #
G203939807
UPC #
4820184120280
Country of Origin
China

Description

UGears Additions for the Truck (Tanker, Fire Ladder and Chassis) easily transform your Truck into Tanker or into Rescue & Fire Truck. The Rescue Ladder works like in a real Fire Truck Ladder. The Ladder is put forward, the foot is turned. Ascend the ladder and you'll get a real crane with hook. The Tanker is equipped with the unique opening mechanism. The tanker is designed and fit well for standard 0.33 L cans. The Trailer Chassis has very realistic springs which are swinging during driving.

Specifications
  • Number of parts: 322
  • Level: Intermediate
  • Assembly Time: 3-4 hours (each)
  • Recommended Age: 14+
  • Model Tanker Dimension: 6.7 x 4.5 x 5.3 in.
  • Weight: 2.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.