This item is Discontinued.

Ugears UGears UTG0028 Hurdy-Gurdy Mechanical Model Kit UTG0028

This item is Discontinued.

Ugears

UGears UTG0028 Hurdy-Gurdy Mechanical Model Kit (Discontinued)

Mfr # UTG0028
Zoro # G303939820
UPC # 4820184120648
Country of Origin China
Category Toys & Games
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTG0028
Zoro #
G303939820
UPC #
4820184120648
Country of Origin
China

Description

The Hurdy-Gurdy is another creative piece in the line of Ugears. This magnificently designed model brings you the alluring music of the medieval times. This full-fledged musical instrument brings to light the mechanic power and grace of medieval engineering in 16th century France where the Hurdy-Gurdy was a king's delight. The model has a glaring resemblance to the original 16th century Hurdy-Gurdy. This exclusive mechanical model is an all-in-one product that can be used as an elegant exhibitory article, a brain teaser toy, puzzle game and more. Playing this piece takes you to the bygone era. It is easy to play, and you can play notes ranging from modern to folk.

UGears Hurdy-Gurdy features intricately detailed exquisite decor that makes this model not only an instrument but an aesthetically pleasing work of excellent craftsmanship. UGears has devised this model with great care and perfection, and they are made of attractive, and high quality wooden material and all the pieces are pre-cut into the plywood boards and are easily removed for assembly following the detailed instructions provided.

Specifications
  • Number of parts: 292
  • Level: Intermediate
  • Assembly Time: 4-5 hours
  • Recommended Age: 14+
  • Dimension: 15.7 x 8.7 x 6.5 in.
  • Weight: 3.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.