Shop UGEARS

UTG0029 Treasure Box Wooden 3D Model Kit

  • Mfr # UTG0029

  • Zoro # G803939856


product price:  $66.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UTG0029
Zoro #
G803939856
UPC #
4820184120594
Country of Origin
China

Description

UGears Mechanical Treasure Box is a unique IQ teaser puzzle that has been dynamically engineered to be self-assembled. The assembly kit consists of intricately carved woodwork of the highest quality that is eco-friendly. The delicate carved work of its lid and sides invites you to gain a glimpse into the mystery that the moving gears conceal. Assembling this high precision model is not very difficult, and it can be set up in just a couple of hours following judiciously the well detailed operational manual that comes with the UGears. Laser cutting technology employed for high-level precision and finishes making the dimensions of the parts of the treasure box highly accurate.

After assembly, this delicately carved work of wooden puzzles' lid and sides invites you to gain a glimpse into the mystery that the moving gears conceal. The box contains a compartment that can be open and closed with an exquisitely carved key that can be used to set the gears in motion by turning it clockwise. The box compartments can be used to store your treasures like jewelry and memorabilia.

Specifications
  • Number of parts: 190
  • Level: Easy
  • Assembly Time: 2-3 hours
  • Recommended Age: 14+
  • Dimension: 5.6 x 5.6 x 3.6 in.
  • Weight: 1.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.