Ullman

Inspection Mirror, Fixed Shaft, 7-1/2in.L


product price: $5.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Fixed Shaft
  • Number of Pieces 1
  • Mirror Size (In.) 7/8
  • Shape Round
  • Material Glass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Mirror Size (In.) 7/8
Length (In.) 7-1/2
Mirror Diameter 7/8 in
Compressed Length 7 1/2 in

Details

Item Inspection Mirror
Type Fixed Shaft
Number of Pieces 1
Shape Round
Material Glass
Swivel Type Swivel
Handle Type Cushion Grip
Shaft Material Stainless Steel
Includes Pocket Clip
Base Type Standard
Handle Material Vinyl
Shaft Type Fixed
Use Location Indoor, Outdoor
Mirror Material Glass
Mirror Surface Shape Flat
Included Wheels Wheels Not Included
Mirror Adjustment - Maximum 360 Degrees
Handle Style Straight
Mirror Shape Round

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 1/2 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Includes Pocket Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.