Shop ULLMAN DEVICES
See all product information
Create Account
Inspection Mirror, Replacement, 3-1/2in.L
- Mfr # K-2R
- Zoro # G9992297
product price:Â
$
3.39
/ea
Key Features
Mirror Size (In.)
2-1/8 x 3-1/2
Shape
Rectangular
Material
Glass
Type
Inspection
Handle Type
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-2R
- Zoro #
- G9992297
- UPC #
- 032513102278
- Country of Origin
- United States
Dimensions
- Mirror Size (In.)
- 2-1/8 x 3-1/2
- Length (In.)
- 3-1/2
- Overall Length
- 3 1/2 in
- Overall Width
- 2 1/8 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Replacement Mirror
- Shape
- Rectangular
- Material
- Glass
- Type
- Inspection
- Handle Type
- Cushion Grip
- Number of Pieces
- 1
- Shaft Material
- Stainless Steel
- Product Type
- Replacement Mirror
Description
Replacement Mirror, Material Glass, Overall Length 3 1/2 in, Overall Width 2 1/8 in, Product Type Replacement Mirror