Shop ULLMAN DEVICES
See all product information
Create Account
Inspection Mirror, Round, 10 1/4"-14 1/4"
Mfr # C-2
Zoro # G9992412
product price:Â
$
9.95
/ea
Key Features
Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Glass
Length (In.)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-2
- Zoro #
- G9992412
- UPC #
- 032513100090
- Country of Origin
- United States
Dimensions
- Mirror Size (In.)
- 2-1/4
- Length (In.)
- 10
- Compressed Length
- 10 1/4 in
- Extended Length - Maximum
- 14 1/4 in
- Mirror Diameter
- 2 1/4 in
Details
- Item
- Inspection Mirror
- Shape
- Round
- Swivel Type
- Swivel
- Material
- Glass
- Number of Pieces
- 1
- Features
- Extends to 14 in
- Handle Type
- Cushion Grip
- Type
- Telescoping
- Shaft Material
- Stainless Steel
- Base Type
- Standard
- Handle Material
- Vinyl
- Shaft Type
- Telescoping
- Mirror Adjustment - Maximum
- 360 Degrees
- Mirror Material
- Glass
- Mirror Surface Shape
- Flat
- Use Location
- Indoor, Outdoor
- Mirror Shape
- Round
- Handle Style
- Straight
Description
Inspection Mirror, Base Type Standard, Compressed Length 10 1/4 in, Extended Length - Maximum 14 1/4 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 14 in