Shop ULLMAN DEVICES
See all product information
Create Account
Inspection Mirror, Telescoping, 5-3/4in.L
Mfr # B-2TM
Zoro # G9992421
product price:Â
$
11.19
/ea
Key Features
Mirror Size (In.)
1 x 2
Shape
Oval
Swivel Type
Swivel
Material
Glass
Handle Type
Brass Plated Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2TM
- Zoro #
- G9992421
- UPC #
- 032513100083
- Country of Origin
- United States
- Item
- Inspection Mirror
- Shape
- Oval
- Swivel Type
- Swivel
- Material
- Glass
- Handle Type
- Brass Plated Handle
- Number of Pieces
- 1
- Shaft Material
- Stainless Steel
- Features
- Extends to 28-1/4 in
- Type
- Telescoping
- Base Type
- Magnetic
- Includes
- Pocket Clip
- Handle Style
- Straight
- Mirror Material
- Glass
- Shaft Type
- Telescoping
- Mirror Shape
- Oval
- Handle Material
- Brass
- Mirror Surface Shape
- Flat
- Mirror Adjustment - Maximum
- 360 Degrees
- Use Location
- Indoor, Outdoor
Description
Inspection Mirror, Base Type Magnetic, Compressed Length 8 1/4 in, Extended Length - Maximum 28 3/8 in, Handle Material Brass, Handle Style Straight, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 in, Mirror Material Glass, Mirror Shape Oval, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 28-1/4 in, Includes Pocket Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.