Ultimat Polycarbonate Rectangular Chair Mat for Hard Floor - 30" x 47"
- Mfr # FC12197519ER
- Zoro # G0055787
Key Features
Specifications
Details
- MFR #
- FC12197519ER
- Zoro #
- G0055787
- UPC #
- 00874951004185
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Smooth back for use on all types of hard floor. Product Size - Rectangular 30â x 47" Limited Lifetime Warranty
- Color
- Clear
- Material
- Polycarbonate
- Assembly Required
- No
- Capacity
- 250 lbs
- Anti Slip Backing
- No
- Application
- Smooth back for use on all types of hard floor. Product Size - Rectangular 30â x 47" Limited Lifetime Warranty
- Edges
- Straight
- Features
- Smooth back for use on all types of hard floor. Product Size - Rectangular 30â x 47" Limited Lifetime Warranty
- Body Shape
- Rectangular
- Backing
- Smooth
- For Use In
- Smooth back for use on all types of hard floor. Product Size - Rectangular 30â x 47" Limited Lifetime Warranty
- Product Type
- Chair Mat
- Waterproof
- Yes
- Mat Surface Material
- Polycarbonate
- Weight
- 3.80 lbs
- Includes
- Chair Mat Only
- Weight Limit
- 250 lbs
Dimensions
- Overall Dimensions
- 47 x 30 x 0.075
- Thickness
- 0.08 in
- Length
- 47 in
- Width
- 30 in
- Width And Length
- 30 x 47
Description
Cleartex Ultimat polycarbonate chair mats are the ultimate in quality and durability in floor protection and ergonomics. These high clarity chairmats for hard flooring are made from Floortex Original polycarbonate, which has double the impact strength of PVC and will not crack, curl, discolor or smell. The perfectly flat and hard surface provides easy glide movement of caster based chairs which can reduce leg fatigue and lower back strain. Ultimat is environmentally safe, free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Our polycarbonate mats lie perfectly flat from delivery and can be used immediately.
- Made from original Floortex polycarbonate. Our premium plastic mats are incredibly tough and durable with twice the impact strength of vinyl to provide a perfectly flat and rigid ergonomic easy glide roll surface. Material is used in aircraft windscreens and bulletproof glass
- Rectangular office chair mat for additional protection behind your computer desk. Protects your hard floors from general wear and damage caused by casters on rolling chairs
- Our clear Polycarbonate floor protector will not sink, crack, curl, cup, discolor or smell under normal use and correct application. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment
- Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Unlike vinyl, polycarbonate will not react with varnished or lacquered wooded floor surfaces. Compatible with under floor heating systems
- Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Smooth back for use on all types of hard floor. Product Size - Rectangular 30" x 47" Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.