Shop ULTIMAX

UA ATV/UTV Belt UA473

  • Mfr # UA473
  • Zoro # G000767696

product price: 
$
162.63
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UA473
Zoro #
G000767696
UPC #
38244150984
Country of Origin
United States

Description

UA Series Drive Belt by Ultimax®. Ultimax ATV UA belt is designed for its specific application. Specially formulated compounds create a durable and dependable belt that provides optimum performance. Ultimax ATV UA stands on the shoulders of giants in that its development starts with the best-selling line of snowmobile belts - belts that excel on 150+ hp sleds. From there, each belt is specially designed for its application. From materials to dimensions to cog design, Ultimax will take your ride beyond factory stock capabilities in performance and reliability. Features: Each belt is designed for a specific application No "one size fits all" approach Wide selection covers all major brands Built to handle more load and abuse than the OE drive belt Two year warranty Made in the U.S.A. Fiber-loaded rubber designed to grip the clutches and to stay that way over the life of the belt Each belt has rubber compounds that work best for the application Every Ultimax belt contains strong and stable aramid cord Zero stretch and maximum tensile strength Built with modern methods to reduce variability and eliminate most "classic" failure modes Every Ultimax belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently Dimensions match OE in cord length and width, meaning your ATV, UTV or SxS will shift like new Dimensions are held to tighter tolerances than OE belts Specifically designed for your racing transmission needs Made to promote and inspire your off-road adventures Perfect for your snowmobile, ATV and motorcycle The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.