This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ultimax

Ultimax XS Snowmobile Belt XS809-6PK (Discontinued)

Mfr # XS809-6PK
Zoro # G000767405
UPC # 70964178497
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XS809-6PK
Zoro #
G000767405
UPC #
70964178497
Country of Origin
United States

Description

XS Series Drive Belt by Ultimax®. Peak power, peak efficiency. For screamin' hi-performance on the track or on the trail. Ultimax XS is designed for high horsepower sleds delivering superior performance and longer belt life. Ultimax XS features a specially formulated rubber compound found in no other snowmobile belt. Ultimax XS is the ultimate in high-performance snowmobile belts. XS was designed from the ground up as a no holds barred assault on the belt problems that can spoil your fun. Ride harder and longer, with consistent performance and ultimate grip. Feel the power of Ultimax XS from the first crack of the throttle. Over a million miles a year of documented field testing ensure that Ultimax belts stay ahead of the pack in value and performance. Features: Designed for modern high-power snowmobiles New design gives better consistency and greater resistance to flex cracks Used on many top race sleds because XS can handle the brutal power and extreme temperatures better than any other belt on the market Designed from decades of experience in high-performance powersports CVT drives One Year Warranty Proudly made in the U.S.A. Proprietary high-temperature rubber compound withstands the power of today's biggest sleds without sacrificing grip Strong and stable aramid cord for zero stretch and maximum tensile strength Built with modern methods to reduce variability and eliminate "classic" failure modes Every Ultimax XS belt is manufactured using new processes that reduce dimensional variation so every belt performs consistently Dimensions match OE in cord length and width, meaning your sled will shift like new Dimensions are held to tighter tolerances than OE belts Specifically designed for your racing transmission needs Made to promote and inspire your off-road adventures Perfect for your snowmobile, ATV and motorcycle The Ultimax tradition of quality and innovation continues. Everything about an Ultimax belt is designed to deliver performance and dependability. With specially formulated rubber compounds and extra strong aramid cord, Ultimax is designed for the rider who refuses to settle for second best! Proudly made in the USA, the Ultimax family includes Ultimax MAX, Ultimax PRO and Ultimax XS snowmobile drive belts; Ultimax HQ, Ultimax UA and Ultimax XP drive belts for ATVs, UTVs and SxSs; and Ultimax MD (Multi-Duty) belts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.