Shop ULTRA
Create Account
22 x 12 Wheel with 5 on 5 Bolt Pattern, Gloss Black
- Mfr # 206-2273BM44
- Zoro # G924198187
product price:Â
$
605.99
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
- 206-2273BM44
- Zoro #
- G924198187
- UPC #
- -
- Country of Origin
- China
Description
Complete the look of your vehicle and push its performance to the max with these premium quality wheels by Walker Evans Racing designed for performance by performance mind people. They are race-proven to withstand even the harshest abuse providing you with years of reliable service life. Features Optimized for motorsport applications. Unique design to differentiate your vehicle from the crowd. Reduced weight for improved performance. Ideally balanced for vibration-free operation. Rustproof and UV-resistant finish. Specifications Finish: Gloss Black. Size: 22 x 12. Bold Pattern: 5 " x 5.0 ". Offset: -44 mm. Bore: 78 in. Load Capacity: 2500 lbs. Weight: 47 lbs.