Shop ULTRA-DEX USA
See all product information
Create Account
SAE, Metric Ergonomic Straight Key Torx Key, T15 Tip Size
Mfr # 968-000-152
Zoro # G2782687
product price:Â
$
8.79
/ea
Key Features
Finish
Black Oxide
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Shape
Straight
Handle Type
Ergonomic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 968-000-152
- Zoro #
- G2782687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- T15
- Arm Length
- 3 7/32 in
- Handle Length
- 3 1/2 in
- Handle-Length
- 3-1/2"
- Arm-Length
- 3-7/32"
Details
- Item
- Torx Key
- Finish
- Black Oxide
- Measurement Type
- SAE, Metric
- SAE or Metric
- SAE, Metric
- Shape
- Straight
- Handle Type
- Ergonomic
- Meets/Exceeds
- ANSI
- Handle Color
- Red
- Working Angle
- 0 Degrees
- Nonsparking
- No
- Handle Material
- Plastic
- Blade Material
- Alloy steel
- Hex/Torx Key Product Grouping
- Torx Key
- Tether Capable
- Tether Capable
- Insulated / Uninsulated
- Uninsulated
- Tether Style
- Tether Capable
Description
Torx Key, Tip Size T15, Black Oxide, Torx(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.