Shim Seat, ICSN-433
- Mfr # 968-000-053
- Zoro # G2782538
product price:Â
$
20.99
/ea
Key Features
Fits Brand
Ultra-Dex
For Use With
Boring Bars
Type
Seat
Shape
80 Degrees Diamond
Number of Pieces
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 968-000-053
- Zoro #
- G2782538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3/16 in
Details
- Item
- Shim Seat
- Fits Brand
- Ultra-Dex
- For Use With
- Boring Bars
- Type
- Seat
- Shape
- 80 Degrees Diamond
- Number of Pieces
- 10
- Insert Inscribed Circle
- 1/2 in
- Compatible Product Type
- Boring Bars
Description
Shim Seat, 1/2 in, 80 Degrees Diamond, Ultra-Dex, 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.