This item is Discontinued.

This item is Discontinued.
ULTRA A898114 Wheel Center Cap (Discontinued)
Mfr #
U12-A898114
Zoro #
G304075220
UPC # 842210082663
Country of Origin China
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12-A898114
- Zoro #
- G304075220
- UPC #
- 842210082663
- Country of Origin
- China
Description
Features
- Chrome Push Thru Short Dually Front Cap
- Wheel Series Compatibility - Ultra Motorsports 002/ 023/ 050/ 062/ 164P/ 175/ 207/ 208/ 243S Series Wheels
- Bolt Pattern - 8 x 6.69 in.
- Installation Type - Push-Through
- Style - Open
- Finish - Chrome Plated
- Color - Silver
- Logo Design - Ultra Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.