NABC UL-912 UltraLast Nickel Cadmium Cordless Phone Battery - Nickel-Cadmium (NiCd) - 3.6V DC

  • Mfr # UL912

  • Zoro # G2224921


product price:  $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Battery Capacity
700 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Size
AA
Battery Rechargeable
Yes
Output Voltage
3.6 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UL912
Zoro #
G2224921
UPC #
076097609129
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Battery
Battery Capacity
700 mAh
Battery Chemistry
Nickel Cadmium (NiCd)
Battery Rechargeable
Yes
Output Voltage
3.6 V DC

Description

Battery,3.6V,Nickel Cadmium Ultralas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.