Bolt Z-Wave LR Smart Deadbolt with Keypad & App Control, Black
- Mfr # UUL-BOLT-ZWAVE
- Zoro # G024972410
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UUL-BOLT-ZWAVE
- Zoro #
- G024972410
- UPC #
- 850045725648
- Country of Origin
- China
Description
ULTRALOQ Bolt Z-Wave LR Smart Deadbolt provides secure and reliable smart access control designed for Z-Wave smart home ecosystems. Featuring Z-Wave Long Range technology, this smart lock delivers extended wireless range, improved reliability, and seamless integration with compatible Z-Wave hubs and security platforms. The Bolt Z-Wave allows users to lock and unlock their door, manage access codes, and monitor door activity through compatible Z-Wave controllers. It supports secure PIN code management, allowing homeowners, guests, and property managers to create customized access permissions. Built with ANSI/BHMA Grade 1 security standards and durable construction, the Bolt Z-Wave provides dependable protection for residential applications. The keypad features anti-peep technology, allowing users to enter random digits before their correct PIN code to help protect against unauthorized access. Designed for smart home and security system integrations, Bolt Z-Wave is compatible with Z-Wave hubs and professional security platforms. Its Z-Wave Long Range technology provides enhanced connectivity and reliable communication for connected homes. The Black finish offers a sleek and modern appearance suitable for a variety of door styles, making it an ideal solution for homeowners, smart home users, and security-focused applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.