Outdoor Bench, 72 in. L, 36 in. H, Burgundy

  • Mfr # 922-B6-BURGUNDY

  • Zoro # G3326228


product price:  $1,694.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Burgundy
Overall Depth
27 1/4 in
Overall Height
39 in
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
922-B6-BURGUNDY
Zoro #
G3326228
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
39 in
Back Material Thickness
7 ga
Seat Height
18 1/8 in
Overall Length
72 in
Seat Depth
15 in
Seat Material Thickness
11 ga

Details

Color
Burgundy
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Burgundy
Item
Outdoor Bench
Includes
Hardware
Load Rating (Lb.)
300 lb
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Shape
Straight
Weight Capacity
300 lb
Back Coating/Finish
Thermoplastic Coating
Includes Back
Yes
Seat Structural Material
Steel
Number of Arms
2
Number of Supports
2
Seat Color
Burgundy
Surface Texture
Plank
Back Structural Material
Steel
Seat Coating/Finish
Thermoplastic Coated
Support Style
Leg
Back Color
Burgundy
Includes Mounting Hardware
No
Edge Style
Rounded

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 39 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Burgundy, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Burgundy, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.