Shop All Cable Protectors
Ultratech
Cable Protector, Drop Over, 1 Channel, 3ft.
Mfr # 1802
Zoro # G3959331
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Number of Channels 1
- Load Capacity 32,000 lb/Axle
- Style Drop Over
Product Information
- Brand Ultratech
- MFR # 1802
- Zoro # G3959331
- UPC # 808416018028
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/8 in |
Channel Height | 3/8 in |
Length | 39 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protection System Components Length | 39 1/2 in |
Height | 3/4 in |
Details
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/8 in, Channel Width 3/4 in, Load Capacity 32,000 lb/Axle, Material ABS, Style Drop Over, Color Black, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/8 in, Height 3/4 in, Length 39 1/2 in, Width 3 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- Ultratech Cable Protectors