This item is Discontinued.

Ultratech Decon Deck, Hospital, Polyethylene 6300

This item is Discontinued.

Ultratech

Decon Deck, Hospital, Polyethylene (Discontinued)

Mfr # 6300
Zoro # G9870436
UPC # 808416063004
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6300
Zoro #
G9870436
UPC #
808416063004
Country of Origin
United States

Dimensions

Length
61 1/4 in
Width
5 3/4 in
Height
52 in
Depth
61 1/4 in
Size (Ht x Wd x Dp)
52 in x 5 3/4 in x 61 1/4 in

Details

Item
Decontamination Deck
Material
Polyethylene
Color
Orange
For Use With
Hospital Model Decon System
Standards
Made in the USA

Description

Decontamination Deck, Color Orange, Depth 61 1/4 in, Height 52 in, Width 5 3/4 in, For Use With Hospital Model Decon System, Material Polyethylene, Standards Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.