Shop ULTRATECH

Spill Pallet, 365 gal Spill Capacity, 0 Drums, 8,500 lb Load Capacity, Polyethylene

  • Mfr # 1158

  • Zoro # G8531817


product price: 
$
1,514.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow/Black
Width
62 in
Spill Capacity
365 gal
Length
62 in
Height
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1158
Zoro #
G8531817
UPC #
808416011586
Country of Origin
United States

Dimensions

Width
62 in
Length
62 in
Height
28 in
Dimensions
62 in L x 62 in W x 28 in H
Max Fork Height
4 in
Max Fork Width
7 in

Details

Item
Spill Pallet
Color
Yellow/Black
Spill Capacity
365 gal
For Number of 55 gal. Drums
0
Load Capacity
8,500 lb
Material
Polyethylene
Includes
Drain
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
365 gal
Spill Containment Opening Type
No Cover
Spill Containment Load Capactiy
8500 lb.
Covered/Uncovered
Uncovered
Number of IBCs
1
Type
IBC Plus With Drain
Opening Type
No Doors
Grate Color
Black
For Use With Standard Fork
Yes
Forklift Pockets
2-Way
Grate Material
Polyethylene
Manufacturer Warranty
5 yr
Pallet Material
Polyethylene
Supports SPCC Compliance
Yes
Fluorinated
No
For Number of IBC
1
Includes Overflow Bladder
No
Product Weight
324 lb
Product Type
Spill Pallet
Modular Type
Nonmodular
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor, Outdoor
Low Profile
Yes
Composition
Polyethylene, Polyethylene
Includes Drain
Yes
Recycled Content (%)
No Recycled Content
Pallet Color
Yellow
"Spill Capacity
365 gal
Distance Between Fork Pockets
14 1/2 in

Description

Spill Pallet, Uncovered, Spill Capacity 365 gal, Spill Containment Load Capacity 8,500 lb, Length 62 in, Width 62 in, Height 28 in, Drain Included Yes, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.