Oil-Eating Microbes, Bag, Bentonite Clay, Microbes, Gray
Mfr # 5232
Zoro # G3728042
product price:Â $136.99
/pk 6, $22.83/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oils
Container Type
Bag
Container Size
4 oz
Composition
Bentonite Clay, Microbes
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5232
Zoro #
G3728042
UPC #
808416052329
Country of Origin
United States
Dimensions
Container Size
4 oz
Details
Item
Oil-Eating Microbes
Fluids Absorbed
Oils
Container Type
Bag
Composition
Bentonite Clay, Microbes
Color
Gray
Primary Neutralizing Application
Oils
Includes
(6) 4 oz. Bags
Item - Spill Control
Oil-Eating Microbes
Neutralizes
Oils
Form
Soluble Packets
Absorbent - Container Type
Bag
Activated Lifespan
3 mo
For Use On
Grease, Oil
Material
Bentonite Clay, Microbes
Storage Temp Range
40 Degrees to 120 Degrees F
Min Storage Temp
40 Degrees F
Shelf Life
5 yr
Series
Ultra-Archaea
Max Storage Temp
120 Degrees F
Product Type
Oil-Eating Microbes
Product Form
Powder
Description
Oil-Eating Microbes, Product Form Powder, Product Type Oil-Eating Microbes, Container Size 4 oz, Activated Lifespan 3 mo, Container Type Bag, For Use On Grease, Oil, Material Bentonite Clay, Microbes, Fluids Absorbed Oils, Series Ultra-Archaea, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.