This item is Discontinued.

Ultratech PipeSock ext. dia. 12" x 5' L FLT565

This item is Discontinued.

Ultratech

PipeSock ext. dia. 12" x 5' L (Discontinued)

Mfr # FLT565
Zoro # G406604052
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLT565
Zoro #
G406604052
UPC #
-
Country of Origin
United States

Dimensions

Thickness
115.5 mil
Length
5'

Details

Material
X-Tex™ Fibers
Color
Black
Includes
1 - Pipe Sock 1 - 60" H x 36" W Disposal Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.