Skip to Main Content
customer-service Help

Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene

Ultratech Tank Containment Unit,  65 gal Spill Capacity,  30 lb.,  Polyethylene 1124
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$305.28
  • Item: Tank Containment Unit
  • Load Capacity: 30 lb.
  • Spill Capacity: 65 gal
See full product details
This item ships free.
Total: $305.28

Ultratech #1124 Specifications

  • Item: Tank Containment Unit
  • Load Capacity: 30 lb.
  • Spill Capacity: 65 gal
  • Covered/Uncovered: Uncovered
  • Length: 61 in
  • Width: 32 in
  • Height: 12 1/2 in
  • Drain Included: No
  • Material: Polyethylene
  • Includes: Lid
  • Color: Yellow
  • Standards: 40 CFR 264.175, EPA, SPCC
  • Spill Containment Opening Type: No Cover
  • Length (Straight Wireway): 61 in
  • Application: Spill Containment
  • Indoor/Outdoor Use: Indoor
  • Manufacturer Warranty: 5 yr
  • For Use With Grainger Item Number: 53CN85, 53CN86, 53CN87, 53CN88
  • Product Type: Spill Pallet Accessory
  • For Use With Mfr. Model Number: 1125, 1126, 1127, 1128
  • For Use With: 1125, 1126, 1127, 1128
  • For Use With Brand: Ultratech
  • Series: Ultra- Modular IBC Spill Pallets
  • Flexible/Rigid: Rigid
  • Recycled Content (%): No Recycled Content
  • Dimensions: 61 in L x 32 in W x 12 1/2 in H
  • Bulkhead Fitting Included: No
  • Fluorinated: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tank Containment Unit, IBC Containment Unit, Uncovered, Spill Capacity 65 gal, Length 61 in, Width 31 in, Height 12 1/2 in, Drain Included No, Standards EPA 40 CFR 264.175, SPCC 40 CFR 112, Material Polyethylene

Reviews of Ultratech #1124