Shop ULTRATECH
Create Account
Ultra-Dewatering Bag, Oil & Sediment Model, 6' x 9'
Mfr # 9721-OS
Zoro # G512671290
product price:Â
$
70.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9721-OS
- Zoro #
- G512671290
- UPC #
- 808416102284
- Country of Origin
- China
Description
Contain silt and sediment pumped out during dewatering operations Draining swampy or low-lying areas is a common occurrence in construction. Unfortunately, pumping out the water from these areas also removes a lot of dirt, silt, mud, and debris along with the water. These contaminants can cause problems if they are simply discharged into a storm drain. The Ultra-Dewatering Bag provides an economical and effective solution. By pumping water into the bag, silt, dirt, sand and other pollutants are trapped and filtered so only water escapes to the ground below or nearby storm drains. NOTE: To increase the efficiency of filtration, the bag can be placed on an aggregate or haybale bed to maximize water flow through the surface area of the bag.
- Standard and custom sizes available.
- Accommodates up to 4-inch discharge hose.
- Optional hose connector available - makes connecting and disconnecting Ultra-Dewatering Bags quick and easy.
- Material: 8 oz. Non Woven