Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10
- Mfr # 9218
- Zoro # G108658124
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
48 in
Height
18 in
Capacity
Up to .87 gallons of Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9218
- Zoro #
- G108658124
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 48 in
- Height
- 18 in
Details
- Capacity
- Up to .87 gallons of Oil
Description
Ultratech 9218 ultra-drain guard, oil and sediment, 48in x 36in x 18in, pack of 10 the ultra-drain guard is engineered to filter stormwater waste before it becomes a problem in the water system. as a storm drain filter, it removes contaminants like litter, sand and oil from stormwater flow. its geotextile fabric and easy installation make it ideal for industrial facilities, construction sites and parking lots where stormwater runoff is likely to carry oil, eroded soil, debris and fuel contaminants from cars. to install simply lift catch basin grating, insert drain guard into opening and replace the grating, making sure to pinch fabric to hold the unit in place. It exceeds 80% sediment removal efficiency. the oil and sediment model removes up to .87 gallons of hydrocarbons as well as dirt, sand and other contaminants. Helps comply with npdes, spcc and tmdl. It is an ecosmart product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.