Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, Medium 1 ft. System, ABS
Mfr # 1833
Zoro # G6216637
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Number of Channels 1
- Load Capacity 13,500 lb/Axle
- Color Black
Product Information
- Brand Ultratech
- MFR # 1833
- Zoro # G6216637
- UPC # 808416018332
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Channel Height | 3/4 in |
Length | 14 1/8 in |
Width | 9 3/4 in |
Cable Protection System Components Length | 14 1/8 in |
Channel Width | 3 in |
Height | 1 3/8 in |
Details
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/4 in, Channel Width 3 in, Load Capacity 13,500 lb/Axle, Material ABS, Style Drop Over, Color Black, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/4 in, Height 1 3/8 in, Length 14 1/8 in, Width 9 3/4 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 2.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), Elec Ivory (LDPH10EI8-A)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- LEVITON ELECTRICAL PLUGS WETGUARD CONN (15W33-B)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- Ultratech Cable Protectors