Ultra-Concrete Washout Berm, Economy Model, 48in x 48in, Brown

  • Mfr # 3516

  • Zoro # G108588049


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Length
48 in
Height
15 in
Spill Capacity, gal.
140 gal
Type
Economy Model
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3516
Zoro #
G108588049
UPC #
808416101355
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
15 in

Details

Spill Capacity, gal.
140 gal
Type
Economy Model
"Spill Capacity
140 gal

Description

Features: heavy-duty, rugged construction - designed to contain heavy loads and stand up to the elements. Special water & oil coating help provide extended life and reusability. Heavy-duty, 6 mil liner included installs quickly - helps contain washout. Specially designed slotted edges inlockin liner in place and keeps it secure. Chemically-resistant materials are compatible with concrete washout, paint waste and other construction materials. Helps comply with epa regulations. Designed to fold flat for efficient and inexpensive shipping and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.