UC-2P10W 10 x 10 ft. UC-2 Professional Aluminum Instant Canopy

  • Mfr # UC-2X10W

  • Zoro # G216083641


product price: $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-2X10W
Zoro #
G216083641
UPC #
852232005090
Country of Origin
China

Description

Kit Includes -Honeycomb-ChannelTMTruss Bars -FlagshipAluminumFrame -Jumbo 1 1/4 Telescopic Legs -Peak-Extender Tightens the Fit -600-Denier Polyester Skin -COOL Reflective Undercoating -Vented Peak - X-ScapeTM -1/4 Wall Accessory - Shade-MeTM -Detachable Cloth Tie Leg-Covers -99% UV-Block Fabric -Fire Retardant CPAI-84 Specification -Frame 40 LBS. -Aluminum - Legs 1 1/4 in.Aluminum. -Truss Bars Honeycomb. -ChannelTM Aluminum - Top 600-Denier -Polyester - Water Resistant. -Vented Peak - Fire Retardant. -CPAI-84 - Heat Reflective Silver Undercoating. -Item Weight in Wheel-Bag 59 lbs. -Dimension - 64 x 12 x 12 in. -Item weight - 63 lbs. -Dimensions Folded in Wheel-Bag - 11 x 11 x 62 in.High. -Dimensions Footprint Setup - 10 x 10 x 11.5 ft. High. -Dimensions Head-Clearance - 73 in. x 86 in. -100 SQF Shade-Coverage. Precautions: It must be securely anchored at all times. Not intended for permanent setup applications and should not be left unattended for extended periods water can pocket in certain conditions always takedown in inclement weather situations. We recommend periodic waterproof spray applications on all seams to help stop dripping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.