Shop UNDERCOVER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
UC-3R20W 10 x 20 ft. UC-3R Commercial Party Sized Aluminum Canopy 200 SQF
- Mfr # UC-3X20W
- Zoro # G224189854
product price:Â
$
451.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC-3X20W
- Zoro #
- G224189854
- UPC #
- -
- Country of Origin
- China
Description
The improved R-3 10'x20' frame features Solid-CoreTM steel truss bar construction combined with six adjustable height Solid-CoreTM 1 1/4 in aluminum legs providing impressive durability and function for most fair weather setup applications. It's perfectly suited for all types of business or family related outdoor events that require more shade coverage under one roof. Two people can transport and setup this free-standing folding frame within minutes. It folds down to 12 inx16'x63 in and weighs about 70 pounds in the wheel-bag. Features Hybrid Commercial Frame. 200 SQF Shade Coverage. Solid-CoreTM Steel Bars. Six 1 1/4 in Aluminum Legs. Pinch-Proof Leg Levers. Peak-Pole Extender. 300-D Polyester Vented Top. CPAI-84 & NFPA 701 Fire Rating. Water and Stain Resistant. Heat Reflective Undercoating. 99% UV Block. Rain-DrainTM Grommets. 2-Year Manufacturer Warranty. Specification Hybrid Steel Frame: 60 Pounds.. 1 1/4 in. Aluminum Legs. Solid-CoreTM Steel Bars. 300-Denier Polyester Top. DIMS: Setup Footprint: 10 x 20 x 10.5 ft.. Head Clearance: 73 - 82 in.. Frame Folded 11 x 15 x 61 In.. Wheel-Bag: 12 x 16 x 63 in.. Weight in Wheel-Bag 70 Pounds.. Shade Coverage 200 SQF. Dimension - 64 x 17 x 12 in.. Item weight - 79 lbs.. Precautions: It must be securely anchored at all times. Not intended for permanent setup applications and should not be left unattended for extended periods, water can pocket in certain conditions, always take-down in extreme weather situations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.