This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-107258
- Zoro #
- G000420362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Length
- 24"
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 150
- Backing Weight
- X-weight
- Backing Material
- Cloth
- Type
- Coated
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.
Heavy Duty Cloth Backing
Premium Grain
Reduced Clogging
Universal Applications
Heavy Duty Cloth Backing
Premium Grain
Reduced Clogging
Universal Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.