Shop UNEEDA
See all product information
Create Account
3 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit
Mfr # M-107258
Zoro # G008660128
product price:Â
$
22.59
/pk 10, $2.26/ea
Key Features
Width
3 in
Length
24 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-107258
- Zoro #
- G008660128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 24 in
Details
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 150
- Backing Weight
- X-weight
- Backing Material
- Cloth
Description
Our multi-purpose economy cloth belts are perfect for all types of woodworking and metalworking applications. The thick cloth backing provide excellent strength and stability as well as a longer lifetime over paper backed belts. These belts can be run in either directions.Heavy Duty Cloth BackingPremium GrainReduced CloggingUniversal Applications
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.