This item is Discontinued.

This item is Discontinued.
Combo Sanding Block 3 x 4 Easy Release Edge - Firm Black Foam (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-105125
- Zoro #
- G600420113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4"
- Width
- 3"
- Thickness
- 1"
Details
- Color
- Black
- Backing Material
- Firm Foam
Description
The 3"x4" combo sanding block allows you to attach or wrap around any type of coated abrasives, whether discs or sheets to primarily sand down flat surfaces and straight edges. Extremely durable and lightweight, this sanding block will definitely last you a very long time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.