Shop UNEEDA
See all product information
Create Account
Sanding Disc 5" EKASTORM PSA Square Tab Grit No 80, PK50
Mfr # M-161034
Zoro # G708660275
product price:Â
$
20.20
/pk of 50, $0.40/ea
Key Features
Vacuum Hole Design
No Holes
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Backing Weight
C weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-161034
- Zoro #
- G708660275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 5 in
Details
- Grit
- 80
- Vacuum Hole Design
- No Holes
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Paper
- Abrasive Type
- Coated
- Backing Weight
- C weight
- Color
- Beige
- Backing
- PSA
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov