This item is Discontinued.

Uneeda Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 M-172785

This item is Discontinued.

Uneeda

Sanding Disc 5" FILMTEK PSA Square Tab Grit #120 (Discontinued)

Mfr # M-172785
Zoro # G200420100
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-172785
Zoro #
G200420100
UPC #
-
Country of Origin
United States
Abrasive Material
Aluminum Oxide
Grit
120
Backing Material
Film
Color
Blue
Backing Weight
Film
Backing
PSA
Type
Coated
Hole Configuration
no hole
120
Film

Description

Filmtek Film is known to be generally superior to paper as it allows for a more uniform and consistent abrasive coating. Not only is film waterproof, it provides better flexibility and durability – offering a two, to sometimes three times longer lifespan than paper, for certain applications. Moreover, it performs as well on wood as on metal. Until now, film was twice as expensive as paper, but new technological advancements have allowed Uneeda to offer Filmtek at prices comparable to those of paper.

Ratings & reviews