This item is Discontinued.

Uneeda Sanding Disc 6" Grit #180 EKASTORM Hook & Loop M-160436

This item is Discontinued.

Uneeda

Sanding Disc 6" Grit #180 EKASTORM Hook & Loop (Discontinued)

Mfr # M-160436
Zoro # G000420300
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-160436
Zoro #
G000420300
UPC #
-
Country of Origin
United States

Details

Abrasive Material
Aluminum Oxide
Grit
180
Color
Beige
Backing Material
Paper
Backing Weight
C weight
Backing
Hook & Loop
Type
Coated
Hole Configuration
No hole
180
C weight

Description

EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews