Shop UNEEDA
See all product information
Create Account
6 in Dia, No Holes, Aluminum Oxide, 240 Grit, Coated Type
Mfr # M-159977
Zoro # G908660013
product price:Â
$
30.61
/pk of 50, $0.61/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
No Holes
Abrasive Material
Aluminum Oxide
Grit
240
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-159977
- Zoro #
- G908660013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 6 in
Details
- Vacuum Hole Design
- No Holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 240
- Abrasive Type
- Coated
- Backing Weight
- C weight
- Color
- Beige
- Backing Material
- Paper
- Backing
- Hook & Loop
Description
EKASTORM is designed for sanding of wood and other resinous materials. With a strong and flexible C-Weight paper backing, it is suited for all flat and curved surfaces. A special anti-clogging treatment reduces heat and minimizes loading to produce an optimal finish.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov